Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-46038-JN

  • Zoro # G208365892


product price: $151.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-46038-JN
Zoro #
G208365892
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech InfoAC Fits Delco Tools 3341491 Fits Bosch AL4230X Hyundai 3730039600 JN Electrical Products 40040012 Kia 3730039600 Lester 13967 Mando AB112145 Valeo 429301LESTER 13967, VOLT 12, AMPS 120, CONDITION New, REGULATOR CLOCK 100, ROTATION DIRECTION Clockwise, MOUNT HOLE ID 1 10600mm, MOUNT HOLE 1 TYPE Unthreaded, MOUNT HOLE ID 2 M10x125, MOUNT HOLE 2 TYPE Threaded, MOUNT HOLE ID 3 10600mm, MOUNT HOLE 3 TYPE Unthreaded, MOUNT HOLE ID 4 M10x125, MOUNT HOLE 4 TYPE Threaded, MOUNTING EAR THICKNESS 0669, MOUNTING EAR THICKNESS 17mm, MOUNTING EAR 2 THICKNESS 1024, MOUNTING EAR 2 THICKNESS 26mm, MOUNTING EAR 3 THICKNESS 0669, MOUNTING EAR 3 THICKNESS 17mm, MOUNTING EAR 4 THICKNESS 1024, MOUNTING EAR 4 THICKNESS 26mm, FAN LOCATION Internal, REGULATOR LOCATION Internal, TERMINAL ID 2 B, TERMINAL 2 SIZE M8x125, TERMINAL ID 3 G, TERMINAL 3 SIZE Spade, TERMINAL ID 4 S, TERMINAL 4 SIZE Spade, TERMINAL ID 5 L, TERMINAL 5 SIZE Spade, TERMINAL ID 6 F, TERMINAL 6 SIZE Spade, POLARITY Negative, NUMBER OF GROOVES 65, GROOVE OD 2559, GROOVE OD 65mm, PULLEY TYPE Solid, PULLEY OUTER DIAMETER 2736, PULLEY OUTER DIAMETER 69500mmReplaces Part Numbers 40046038

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.