Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-46040-JN

  • Zoro # G408367702


product price: $315.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-46040-JN
Zoro #
G408367702
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AMN0005, AMN0024; JAndN Electrical Products: 400-46025, 400-46030, 400-46040-CRITICAL NOTE: Built with NSK Brand Bearinggs, VOLT: 12, AMPS: 65, CONDITION: New, QUALITY TYPE: Heavy Duty, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 9.700mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 1.988, MOUNTING EAR THICKNESS: 50.500mm, MOUNTING EAR 2 THICKNESS: 1.988, MOUNTING EAR 2 THICKNESS: 50.500mm, FAN LOCATION: External, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: 1/4-20, TERMINAL ID 3: EXC, TERMINAL 3 SIZE: 10-24 Stud, TERMINAL ID 4: S, TERMINAL 4 SIZE: 10-24 Stud, TERMINAL ID 5: E, TERMINAL 5 SIZE: 10-24 Stud, POLARITY: Negative, NUMBER OF GROOVES: 6, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.665, PULLEY OUTER DIAMETER: 67.700mmReplaces Part Numbers: 400-46040

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.