Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48094-JN

  • Zoro # G808367111


product price: $396.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48094-JN
Zoro #
G808367111
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 400-48094; Lester: 23501; Fits Lucas Electric: LRA03034, LRA3034; Fits Mitsubishi: A003TA8491, A3TA8491; Renault: 5010480572-LESTER: 23501, VOLT: 24, AMPS: 80, CONDITION: New, REGULATOR CLOCK: 6:30, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 8.200mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10.800mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.437, MOUNTING EAR THICKNESS: 11.100mm, MOUNTING EAR 2 THICKNESS: 1.079, MOUNTING EAR 2 THICKNESS: 27.400mm, MOUNTING EAR 3 THICKNESS: 0.630, MOUNTING EAR 3 THICKNESS: 16mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: A D+, TERMINAL 3 SIZE: M6x1.00, TERMINAL ID 4: W, TERMINAL 4 SIZE: M5x0.8, TERMINAL ID 5: B-, TERMINAL 5 SIZE: M5x0.8, POLARITY: Negative, NUMBER OF GROOVES: 2, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 3.122, PULLEY OUTER DIAMETER: 79.300mmReplaces Part Numbers: 400-48094

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.