Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48105-JN

  • Zoro # G508367671


product price: $280.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48105-JN
Zoro #
G508367671
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AMT0086; JAndN Electrical Products: 400-48105; Kalmar: 8762055; Lester: 12153; Fits Lucas Electric: LRA01578; Fits Mitsubishi: A007T03771A, A007T03771AZC, A7T03771, A7T03771A; Fits Nissan: 23100-50K15-LESTER: 12153, VOLT: 12, AMPS: 50, CONDITION: New, REGULATOR CLOCK: 11:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 8.500mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.512, MOUNTING EAR THICKNESS: 13mm, MOUNTING EAR 2 THICKNESS: 0.512, MOUNTING EAR 2 THICKNESS: 13mm, MOUNTING EAR 3 THICKNESS: 0.630, MOUNTING EAR 3 THICKNESS: 16mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: S, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: L, TERMINAL 4 SIZE: Spade, NUMBER OF GROOVES: 1, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.673, PULLEY OUTER DIAMETER: 67.900mmReplaces Part Numbers: 400-48105

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.