Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48110-JN

  • Zoro # G108367460


product price: $488.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48110-JN
Zoro #
G108367460
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 11026, 11543, VOLT: 12, AMPS: 200, CONDITION: New, REGULATOR CLOCK: 12:30, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M6x1.00, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE ID 2: M6x1.00, MOUNT HOLE 2 TYPE: Threaded, MOUNT HOLE ID 3: 10.600mm, MOUNT HOLE 3 TYPE: Slotted, MOUNT HOLE ID 4: 10.600mm, MOUNT HOLE 4 TYPE: Slotted, MOUNTING EAR THICKNESS: 0.606, MOUNTING EAR THICKNESS: 15.400mm, MOUNTING EAR 2 THICKNESS: 0.606, MOUNTING EAR 2 THICKNESS: 15.400mm, MOUNTING EAR 3 THICKNESS: 1.024, MOUNTING EAR 3 THICKNESS: 26mm, MOUNTING EAR 4 THICKNESS: 1.024, MOUNTING EAR 4 THICKNESS: 26mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: AS, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: RC, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: LI, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, PULLEY TYPE: Clutch, PULLEY OUTER DIAMETER: 2.323, PULLEY OUTER DIAMETER: 59mm-Arrowhead: A4TJ0181, AMT0126; Fits Bosch: AL7601N, AL7601X; Fits Ford: 4W73-10300AC, 4W73-10300-AC, 4W73-AC, 4W7Z10346AC, 4W7Z-10346-AC, 6W7T-10300-AB, 6W7T-AB, 6W7Z-10346-AA, FW73-10346AC, FW73-10346-AC, GL598, GL671; JAndN Electrical Products: 400-48110; Lester: 11026, 11543; Fits Mitsubishi: A004TJ0181, A004TJ0181ZC, A4TJ0181, A4TJ0181ZC, A4TJ0182, A4TJ0182ZCReplaces Part Numbers: 400-48110

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.