Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48125-JN

  • Zoro # G508366117


product price: $279.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48125-JN
Zoro #
G508366117
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 13649, VOLT: 12, AMPS: 75, CONDITION: New, REGULATOR CLOCK: 11:00, ROTATION DIRECTION: Counter Clockwise, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10.600mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.866, MOUNTING EAR THICKNESS: 22mm, MOUNTING EAR 2 THICKNESS: 0.878, MOUNTING EAR 2 THICKNESS: 22.300mm, MOUNTING EAR 3 THICKNESS: 1.441, MOUNTING EAR 3 THICKNESS: 36.600mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: IG, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: C, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: FR, TERMINAL 5 SIZE: Spade, TERMINAL ID 6: L, TERMINAL 6 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 4, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.594, PULLEY OUTER DIAMETER: 65.900mm, : SRE Housing Has 2 M5-0.8 Threaded Holes-Arrowhead: A5TA0991, A5TA5491, AMT0091; Fits Bosch: AL1269X; Fits Denso: 210-4134; Fits Honda: 31100-P2E-A01, 31100P2E-A01, 31100-P2E-A02, 31100P2E-A02, 31100PEJ004, 31100-PEJ-004, AHGA24, AHGA25, AHGA35, AHGA44; JAndN Electrical Products: 400-48125; Lester: 13649; Fits Lucas Electric: LRA01895; Fits Mitsubishi: A5TA0991, A5TA0991ZC, A5TA0992, A5TA4591, A5TA5491Replaces Part Numbers: 400-48125

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.