Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48127-JN

  • Zoro # G908366175


product price: $315.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48127-JN
Zoro #
G908366175
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 13781, VOLT: 12, AMPS: 70, CONDITION: New, REGULATOR CLOCK: 2:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10.400mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.858, MOUNTING EAR THICKNESS: 21.800mm, MOUNTING EAR 2 THICKNESS: 0.835, MOUNTING EAR 2 THICKNESS: 21.200mm, MOUNTING EAR 3 THICKNESS: 1.457, MOUNTING EAR 3 THICKNESS: 37mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: N/C, TERMINAL 3 SIZE: Dummy, TERMINAL ID 4: IG, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 5, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.327, PULLEY OUTER DIAMETER: 59.100mm-Arrowhead: A5TA4291, AMT0106; Fits Bosch: AL4506X; Fits Delco: 30020754; Fits Denso: 210-0975, 210-4192; General Motors: 30020754, 30026055; JAndN Electrical Products: 400-48127; Lester: 13781; Fits Mitsubishi: A005TA4291, A005TA4291A, A005TA4291AC, A005TA4291B, A005TA4291BC, A005TA4291ZC, A5TA4291, A5TA4291A, A5TA4291AC, A5TA4291B, A5TA4291BC, A5TA4291ZC; Suzuki: 31400-65D00, 31400-65D01, 31400-65D02Replaces Part Numbers: 400-48127

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.