Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48129-JN

  • Zoro # G008367881


product price: $342.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48129-JN
Zoro #
G008367881
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AMT0014; Fits Bosch: AL6517X; Fits Chrysler Motors: 4609101, 4609320; Fits Delco: 10464378; Fits Denso: 210-4136; Lester: 13575; Fits Mitsubishi: A2TA3791-LESTER: 13575, VOLT: 12, AMPS: 90, CONDITION: New, REGULATOR CLOCK: 9:30, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 11.500mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10.400mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 1.118, MOUNTING EAR THICKNESS: 28.400mm, MOUNTING EAR 2 THICKNESS: 0.484, MOUNTING EAR 2 THICKNESS: 12.300mm, MOUNTING EAR 3 THICKNESS: 0.787, MOUNTING EAR 3 THICKNESS: 20mm, FAN LOCATION: Internal, REGULATOR LOCATION: External, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: F1, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: F2, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 2.244, GROOVE OD: 57mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.402, PULLEY OUTER DIAMETER: 61mmReplaces Part Numbers: 400-48129

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.