Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48131-JN

  • Zoro # G508367800


product price: $332.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48131-JN
Zoro #
G508367800
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AMT0044; Fits Bosch: AL4022X; Fits Chrysler Motors: M313392D, MD313392; Fits Delco: 334-1237; Fits Denso: 210-4123; Lester: 13586; Fits Mitsubishi: A002TA0891, A2TA0891, M313392D, MD313392-LESTER: 13586, VOLT: 12, AMPS: 75, CONDITION: New, REGULATOR CLOCK: 1:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 8.300mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.512, MOUNTING EAR THICKNESS: 13mm, MOUNTING EAR 2 THICKNESS: 0.512, MOUNTING EAR 2 THICKNESS: 13mm, MOUNTING EAR 3 THICKNESS: 0.630, MOUNTING EAR 3 THICKNESS: 16mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: G, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: S, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, TERMINAL ID 6: F, TERMINAL 6 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 4, GROOVE OD: 2.362, GROOVE OD: 60mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.520, PULLEY OUTER DIAMETER: 64mmReplaces Part Numbers: 400-48131

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.