Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48133-JN

  • Zoro # G208366264


product price: $334.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48133-JN
Zoro #
G208366264
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 13585, 13691, VOLT: 12, AMPS: 90, CONDITION: New, REGULATOR CLOCK: 1:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 8.300mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.516, MOUNTING EAR THICKNESS: 13.100mm, MOUNTING EAR 2 THICKNESS: 0.504, MOUNTING EAR 2 THICKNESS: 12.800mm, MOUNTING EAR 3 THICKNESS: 0.630, MOUNTING EAR 3 THICKNESS: 16mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: G, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: S, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, TERMINAL ID 6: F, TERMINAL 6 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 4, GROOVE OD: 2.480, GROOVE OD: 63mm, PULLEY TYPE: Solid-Arrowhead: A2T82791, A2T82792, AMT0049; Fits Bosch: AL4021X; Fits Chrysler Motors: M310997D, MD310997; Fits Denso: 210-4122, 210-4156; JAndN Electrical Products: 400-48133; Lester: 13585, 13691; Fits Mitsubishi: A002T82791, A002T82791ZC, A2T82791, A2T82791ZC, A2T82792, A2T82792ZC, M310997D, M327535D, MD310997, MD327535Replaces Part Numbers: 400-48133

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.