Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48134-JN

  • Zoro # G008367836


product price: $284.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48134-JN
Zoro #
G008367836
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AMT0053; Fits Denso: 210-4137; Kia: MZ599-18-300A; Lester: 13718; Mazda: Z599-18-300A, Z599-18-300C; Fits Mitsubishi: A2TB0091-LESTER: 13718, VOLT: 12, AMPS: 70, CONDITION: New, REGULATOR CLOCK: 2:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.300mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: M10x1.25, MOUNT HOLE 2 TYPE: Threaded, MOUNT HOLE ID 3: 10.400mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.500, MOUNTING EAR THICKNESS: 12.700mm, MOUNTING EAR 2 THICKNESS: 0.512, MOUNTING EAR 2 THICKNESS: 13mm, MOUNTING EAR 3 THICKNESS: 0.630, MOUNTING EAR 3 THICKNESS: 16mm, FAN LOCATION: Internal, REGULATOR LOCATION: External, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: D, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: P, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 4, GROOVE OD: 2.126, GROOVE OD: 54mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.323, PULLEY OUTER DIAMETER: 59mmReplaces Part Numbers: 400-48134

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.