Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48141-JN

  • Zoro # G308366997


product price: $322.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48141-JN
Zoro #
G308366997
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: A3TB2491, A3TB2492, AMT0132; Fits Bosch: AL6440X; Fits Chrysler Motors: 5033054AB, 5033177AA, 5033177AB; Fits Denso: 210-4177; JAndN Electrical Products: 400-48141; Lester: 13892; Fits Lucas Electric: LRA03122; Fits Mitsubishi: A003TB2491, A3TB2491, A3TB2492-LESTER: 13892, VOLT: 12, AMPS: 120, CONDITION: Remanufactured, REGULATOR CLOCK: 4:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 11.400mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10.300mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 1.063, MOUNTING EAR THICKNESS: 27mm, MOUNTING EAR 2 THICKNESS: 0.472, MOUNTING EAR 2 THICKNESS: 12mm, MOUNTING EAR 3 THICKNESS: 0.787, MOUNTING EAR 3 THICKNESS: 20mm, FAN LOCATION: Internal, REGULATOR LOCATION: External, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: F1, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: F2, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 4, GROOVE OD: 2.638, GROOVE OD: 67mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.835, PULLEY OUTER DIAMETER: 72mmReplaces Part Numbers: 400-48141

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.