Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48143-JN

  • Zoro # G308367529


product price: $281.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48143-JN
Zoro #
G308367529
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-AC Fits Delco Tools: 334-1332; Arrowhead: A2TB0491A, A2TB3891, AMT0139, AMT0175; Fits Bosch: AL2390X; Fits Denso: 210-4164; JAndN Electrical Products: 400-48143; Lester: 13784; Fits Lucas Electric: LRA02248; Fits Mitsubishi: A2TB0491, A2TB0491A, A2TB3891, A2TB4691; Fits Nissan: 23100-4M610, 23100-4M611, 23100-5V410, 23100-6J111, 23100-6J112, 23100-9F511-LESTER: 13784, VOLT: 12, AMPS: 90, CONDITION: New, REGULATOR CLOCK: 11:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.874, MOUNTING EAR THICKNESS: 22.200mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, POLARITY: Negative, NUMBER OF GROOVES: 6, PULLEY TYPE: Solid, : SRE Housing Has 3 M5-0.8 Threaded HolesReplaces Part Numbers: 400-48143

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.