Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48144-JN

  • Zoro # G308367376


product price: $313.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48144-JN
Zoro #
G308367376
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 11008, 11174, VOLT: 12, AMPS: 90, CONDITION: New, REGULATOR CLOCK: 9:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 8.600mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: 10.300mm, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 8.600mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNT HOLE ID 4: 10.300mm, MOUNT HOLE 4 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 1.772, MOUNTING EAR THICKNESS: 45mm, MOUNTING EAR 2 THICKNESS: 1.772, MOUNTING EAR 2 THICKNESS: 45mm, MOUNTING EAR 3 THICKNESS: 3.130, MOUNTING EAR 3 THICKNESS: 79.500mm, MOUNTING EAR 4 THICKNESS: 2.953, MOUNTING EAR 4 THICKNESS: 75mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: P, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: D, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.087, PULLEY OUTER DIAMETER: 53mm-Arrowhead: A3TG1391A, A3TG4791, AMT0144, AMT0217; Fits Bosch: AL4074X, AL4238X; Fits Denso: 210-4214; JAndN Electrical Products: 400-48144; Lester: 11008, 11174; Fits Lucas Electric: LRA02915; Mazda: LF1F-18-300, LF1F18-300, LF1F18-300R00, LF50-18-300, LF50-18-300A; Fits Mitsubishi: A003TG1391, A003TG1391A, A003TG1391AZC, A003TG4791, A003TG4791ZC, A3TG1391, A3TG1391A, A3TG1391AZC, A3TG4791, A3TG4791ZCReplaces Part Numbers: 400-48144

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.