Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48145-JN

  • Zoro # G108367712


product price: $541.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48145-JN
Zoro #
G108367712
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-AC Fits Delco Tools: 334-1515; Arrowhead: A3TJ0291, AMT0145; Fits Bosch: AL4235X; JAndN Electrical Products: 400-48145; Lester: 11007; Mazda: AJ57-18-300A, AJ57-18-300B; Fits Mitsubishi: A3TJ0291, A3TJ0291A-LESTER: 11007, VOLT: 12, AMPS: 110, CONDITION: Remanufactured, REGULATOR CLOCK: 3:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: 10mm, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: M10x1.50, MOUNT HOLE 3 TYPE: Threaded, MOUNT HOLE ID 4: 9.400mm, MOUNT HOLE 4 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 3.346, MOUNTING EAR THICKNESS: 85mm, MOUNTING EAR 2 THICKNESS: 3.346, MOUNTING EAR 2 THICKNESS: 85mm, MOUNTING EAR 3 THICKNESS: 1.378, MOUNTING EAR 3 THICKNESS: 35mm, MOUNTING EAR 4 THICKNESS: 1.181, MOUNTING EAR 4 THICKNESS: 30mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: N/C, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: D, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: P, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 2.354, GROOVE OD: 59.800mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.496, PULLEY OUTER DIAMETER: 63.400mm, : Heat Shield on Rear of SRE HousingReplaces Part Numbers: 400-48145

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.