Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48147-JN

  • Zoro # G508367824


product price: $365.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48147-JN
Zoro #
G508367824
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 11230, VOLT: 12, AMPS: 100, CONDITION: New, REGULATOR CLOCK: 4:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 11.500mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10.500mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 1.091, MOUNTING EAR THICKNESS: 27.700mm, MOUNTING EAR 2 THICKNESS: 0.469, MOUNTING EAR 2 THICKNESS: 11.900mm, MOUNTING EAR 3 THICKNESS: 0.795, MOUNTING EAR 3 THICKNESS: 20.200mm, FAN LOCATION: Internal, REGULATOR LOCATION: External, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: F1, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: S, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 4, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.591, PULLEY OUTER DIAMETER: 65.800mm-Arrowhead: A2TG0791, AMT0150; Fits Bosch: AL6456X; Fits Chrysler Motors: 5033343AA; Fits Denso: 210-4228; JAndN Electrical Products: 400-48147; Lester: 11230; Fits Lucas Electric: LRA03701; Fits Mitsubishi: A002TG0791, A002TG0791ZC, A2TG0791, A2TG0791ZCReplaces Part Numbers: 400-48147

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.