Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48154-JN

  • Zoro # G008367331


product price: $338.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48154-JN
Zoro #
G008367331
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: A5TA7291, AMT0169; Fits Bosch: AL8514X; Fits Denso: 210-4193; General Motors: 30026479, 30027273; JAndN Electrical Products: 400-48154; Lester: 13950; Fits Mitsubishi: A005TA7291, A005TA7291ZC, A5TA7291, A5TA7291ZC; Suzuki: 31400-67D00, 31400-67D01-LESTER: 13950, VOLT: 12, AMPS: 70, CONDITION: New, REGULATOR CLOCK: 2:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.870, MOUNTING EAR THICKNESS: 22.100mm, MOUNTING EAR 2 THICKNESS: 2.307, MOUNTING EAR 2 THICKNESS: 58.600mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: N/C, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: IG, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 4, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.524, PULLEY OUTER DIAMETER: 64.100mmReplaces Part Numbers: 400-48154

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.