Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48157-JN

  • Zoro # G508367305


product price: $154.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48157-JN
Zoro #
G508367305
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: A3TJ0381, AMT0186; Fits Bosch: AL6466X; Fits Chrysler Motors: 4869900AB, 4869900AC; JAndN Electrical Products: 400-48157; JANNCO: 400-48157N; Lester: 11115; Fits Mitsubishi: A3TJ0381, A3TJ0381ZC-LESTER: 11115, VOLT: 12, AMPS: 140, CONDITION: New, REGULATOR CLOCK: 5:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.500mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10.500mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 1.122, MOUNTING EAR THICKNESS: 28.500mm, MOUNTING EAR 2 THICKNESS: 1.181, MOUNTING EAR 2 THICKNESS: 30mm, MOUNTING EAR 3 THICKNESS: 1.181, MOUNTING EAR 3 THICKNESS: 30mm, FAN LOCATION: Internal, REGULATOR LOCATION: External, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: F1, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: F2, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 2.268, GROOVE OD: 57.600mm, PULLEY TYPE: Clutch, PULLEY OUTER DIAMETER: 2.480, PULLEY OUTER DIAMETER: 63mmReplaces Part Numbers: 400-48157

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.