Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48158-JN

  • Zoro # G008367744


product price: $1,231.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48158-JN
Zoro #
G008367744
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-VOLT: 24, AMPS: 150, CONDITION: New, REGULATOR CLOCK: 9:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 12.400mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 12.200mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.606, MOUNTING EAR THICKNESS: 15.400mm, MOUNTING EAR 2 THICKNESS: 0.579, MOUNTING EAR 2 THICKNESS: 14.700mm, MOUNTING EAR 3 THICKNESS: 1, MOUNTING EAR 3 THICKNESS: 25.400mm, FAN LOCATION: External, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M10x1.50, POLARITY: Negative, NUMBER OF GROOVES: 8, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 3.543, PULLEY OUTER DIAMETER: 90mm, : 5 Pin Regulator Plug: W-L-IG-S-DFM @3 M8-1.25 Threaded Bosses on Rear of SRE Housing-Arrowhead: 400-48158; Fits Mitsubishi: A9TU5591, A9TU5591A, A9TU5591ZT; Scania: 1536236, 1777301, 1777466, 571472, SC0571472Replaces Part Numbers: 400-48158

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.