Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48160-JN

  • Zoro # G308367642


product price: $278.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48160-JN
Zoro #
G308367642
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AMT0190; Lester: 11118; Fits Mitsubishi: 1800A145, A3TG4891, A3TG4891AC, A3TG4891ZC, M1800A145D-LESTER: 11118, VOLT: 12, AMPS: 110, CONDITION: New, REGULATOR CLOCK: 2:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.500mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10.500mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.512, MOUNTING EAR THICKNESS: 13mm, MOUNTING EAR 2 THICKNESS: 0.500, MOUNTING EAR 2 THICKNESS: 12.700mm, MOUNTING EAR 3 THICKNESS: 0.622, MOUNTING EAR 3 THICKNESS: 15.800mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: G, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: L, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: S, TERMINAL 5 SIZE: Spade, TERMINAL ID 6: F, TERMINAL 6 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 2.854, GROOVE OD: 72.500mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 3.016, PULLEY OUTER DIAMETER: 76.600mmReplaces Part Numbers: 400-48160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.