Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48166-JN

  • Zoro # G108367286


product price: $464.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48166-JN
Zoro #
G108367286
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: A3TX0091, AMT0223; Fits Ford: 8A4T10300AB, 8A4T10300AC, 8A4T-10300-AC, 8A4T-10300-AD, 8A4T-AC, 8A4Z10346A, 8A4Z-10346-A, GL933; JAndN Electrical Products: 400-48166; Lester: 11271; Fits Mitsubishi: A003TX0091, A003TX0091ZC, A3TX0091, A3TX0091ZC-LESTER: 11271, VOLT: 12, AMPS: 175, CONDITION: New, REGULATOR CLOCK: 11:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.500mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Slotted, MOUNT HOLE ID 3: M10x1.50, MOUNT HOLE 3 TYPE: Threaded, MOUNTING EAR THICKNESS: 0.630, MOUNTING EAR THICKNESS: 16mm, MOUNTING EAR 2 THICKNESS: 0.614, MOUNTING EAR 2 THICKNESS: 15.600mm, MOUNTING EAR 3 THICKNESS: 1.024, MOUNTING EAR 3 THICKNESS: 26mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: AS, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: RC, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.461, PULLEY OUTER DIAMETER: 62.500mmReplaces Part Numbers: 400-48166

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.