Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48167-JN

  • Zoro # G308366881


product price: $458.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48167-JN
Zoro #
G308366881
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: A2TX0191, A2TX1691, AMT0224; Fits Bosch: AL7656X; Fits Denso: 210-4304; Fits Ford: 8S4T10300AA, 8S4T-10300-AA, 8S4T10300AC, 8S4T-10300-AC, 8S4T-AA, 8S4Z10346A, 8S4Z-10346-A, 9E5T10300BA, 9E5T-10300-BA, 9E5T10300BB, 9E5T-10300-BB, 9E5Z10346A, 9E5Z-10346-A, GL934, GL990; JAndN Electrical Products: 400-48167; Lester: 11272, 11542; Mazda: ZZC7-18-300; Fits Mitsubishi: A002TX0191, A002TX0191ZCKD, A2TX0191, A2TX1691-LESTER: 11272, 11542, VOLT: 12, AMPS: 150, CONDITION: New, REGULATOR CLOCK: 1:30, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.300mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Slotted, MOUNT HOLE ID 3: 12.200mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 2.913, MOUNTING EAR THICKNESS: 74mm, MOUNTING EAR 2 THICKNESS: 2.913, MOUNTING EAR 2 THICKNESS: 74mm, MOUNTING EAR 3 THICKNESS: 2.913, MOUNTING EAR 3 THICKNESS: 74mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: AS, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: RC, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: LI, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.256, PULLEY OUTER DIAMETER: 57.300mmReplaces Part Numbers: 400-48167

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.