Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48172-JN

  • Zoro # G308366928


product price: $347.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48172-JN
Zoro #
G308366928
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: A2TG1581, AMT0235; JAndN Electrical Products: 400-48172; Lester: 11413, 11436; Fits Mitsubishi: A2TG1581, A2TG1581AC; Fits Nissan: 23100ZW40A, 23100-ZW40A, 23100-ZW40B, 23100-ZW40BRE; Valeo: 849121-LESTER: 11413, 11436, VOLT: 12, AMPS: 100, CONDITION: New, REGULATOR CLOCK: 10:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 8.500mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: M8x1.25, MOUNT HOLE 2 TYPE: Threaded, MOUNT HOLE ID 3: 8.500mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNT HOLE ID 4: M8x1.25, MOUNT HOLE 4 TYPE: Threaded, MOUNTING EAR THICKNESS: 0.551, MOUNTING EAR THICKNESS: 14mm, MOUNTING EAR 2 THICKNESS: 0.787, MOUNTING EAR 2 THICKNESS: 20mm, MOUNTING EAR 3 THICKNESS: 0.551, MOUNTING EAR 3 THICKNESS: 14mm, MOUNTING EAR 4 THICKNESS: 0.787, MOUNTING EAR 4 THICKNESS: 20mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: N/C, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: S, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 1.969, GROOVE OD: 50mm, PULLEY TYPE: Clutch, PULLEY OUTER DIAMETER: 2.193, PULLEY OUTER DIAMETER: 55.700mmReplaces Part Numbers: 400-48172

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.