Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48175-JN

  • Zoro # G108367088


product price: $2,694.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48175-JN
Zoro #
G108367088
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 400-48175; Lester: 12874; Fits Mitsubishi: A9TU6499; Scania: 1794114, 1794784, 573012, SC0573012-LESTER: 12874, VOLT: 24, AMPS: 150, CONDITION: New, REGULATOR CLOCK: 3:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 12.500mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: M12x1.75, MOUNT HOLE 2 TYPE: Threaded, MOUNT HOLE ID 3: 12.500mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNT HOLE ID 4: M12x1.75, MOUNT HOLE 4 TYPE: Threaded, MOUNTING EAR THICKNESS: 0.717, MOUNTING EAR THICKNESS: 18.200mm, MOUNTING EAR 2 THICKNESS: 0.984, MOUNTING EAR 2 THICKNESS: 25mm, MOUNTING EAR 3 THICKNESS: 0.717, MOUNTING EAR 3 THICKNESS: 18.200mm, MOUNTING EAR 4 THICKNESS: 0.969, MOUNTING EAR 4 THICKNESS: 24.600mm, FAN LOCATION: External, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M10x1.50, POLARITY: Negative, NUMBER OF GROOVES: 10, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 110mm, PULLEY OUTER DIAMETER: 4.331, : 5 Pin Regulator Plug: W-L-IG-S-DFMReplaces Part Numbers: 400-48175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.