Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48190R-JN

  • Zoro # G308367123


product price: $557.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48190R-JN
Zoro #
G308367123
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-VOLT: 12, AMPS: 150, CONDITION: Remanufactured, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 8.600mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: M8x1.25, MOUNT HOLE 2 TYPE: Threaded, MOUNT HOLE ID 3: 8.600mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNT HOLE ID 4: M8x1.25, MOUNT HOLE 4 TYPE: Threaded, MOUNTING EAR THICKNESS: 0.551, MOUNTING EAR THICKNESS: 14mm, MOUNTING EAR 2 THICKNESS: 0.795, MOUNTING EAR 2 THICKNESS: 20.200mm, MOUNTING EAR 3 THICKNESS: 0.551, MOUNTING EAR 3 THICKNESS: 14mm, MOUNTING EAR 4 THICKNESS: 0.795, MOUNTING EAR 4 THICKNESS: 20.200mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: C, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: S, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 1.949, GROOVE OD: 49.500mm, PULLEY TYPE: Clutch, PULLEY OUTER DIAMETER: 2.098, PULLEY OUTER DIAMETER: 53.300mm-Arrowhead: 400-48190R; Fits Delco: 19317322; JAndN Electrical Products: 400-48190; Fits Mitsubishi: A2TX4081; Fits Nissan: 23100-3LN0A, 23100-3LN0ARE, 23151-3LN0AReplaces Part Numbers: 400-48190R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.