Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Alternator

  • Mfr # 400-48192-JN

  • Zoro # G908367660


product price: $437.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48192-JN
Zoro #
G908367660
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AMT0298; JAndN Electrical Products: 400-48192; Lester: 11438; Fits Mitsubishi: A3TJ1991B; Fits Nissan: 23100-3FY1A-LESTER: 11438, VOLT: 12, AMPS: 130, CONDITION: New, REGULATOR CLOCK: 10:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: M10x1.25, MOUNT HOLE 3 TYPE: Threaded, MOUNTING EAR THICKNESS: 0.520, MOUNTING EAR THICKNESS: 13.200mm, MOUNTING EAR 2 THICKNESS: 0.508, MOUNTING EAR 2 THICKNESS: 12.900mm, MOUNTING EAR 3 THICKNESS: 1.024, MOUNTING EAR 3 THICKNESS: 26mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: C, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: S, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 7, GROOVE OD: 2.165, GROOVE OD: 55mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.323, PULLEY OUTER DIAMETER: 59mmReplaces Part Numbers: 400-48192

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.