Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48204-JN

  • Zoro # G708366023


product price: $255.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48204-JN
Zoro #
G708366023
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 14916, VOLT: 12, AMPS: 55, CONDITION: New, REGULATOR CLOCK: 5:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10.300mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.512, MOUNTING EAR THICKNESS: 13mm, MOUNTING EAR 2 THICKNESS: 0.512, MOUNTING EAR 2 THICKNESS: 13mm, MOUNTING EAR 3 THICKNESS: 0.630, MOUNTING EAR 3 THICKNESS: 16mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M5x0.8, TERMINAL ID 3: R, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: L, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 1, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.909, PULLEY OUTER DIAMETER: 73.900mm-Arrowhead: 400-48204, AMT0039; Fits Delco: 10463789, 321-1202, 334-1759; Lester: 14916; Fits Lucas Electric: LRA01262; Mazda: F651-18-300, F651-18-300B, FE85-18-300, FE85-18-300A; Fits Mitsubishi: A5T22877, A5T30977, A5T30977ZC, A5T31177Replaces Part Numbers: 400-48204

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.