Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48211R-JN

  • Zoro # G608367625


product price: $438.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48211R-JN
Zoro #
G608367625
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 12883, VOLT: 12, AMPS: 130, CONDITION: Remanufactured, REGULATOR CLOCK: 11:30, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 9.200mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: M8x1.25, MOUNT HOLE 3 TYPE: Threaded, MOUNTING EAR THICKNESS: 0.524, MOUNTING EAR THICKNESS: 13.300mm, MOUNTING EAR 2 THICKNESS: 0.520, MOUNTING EAR 2 THICKNESS: 13.200mm, MOUNTING EAR 3 THICKNESS: 1.043, MOUNTING EAR 3 THICKNESS: 26.500mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: C, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: S, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 7, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.362, PULLEY OUTER DIAMETER: 60mm, : 2 Additional M6-1.0 Threaded Mounting Bosses on the Face of the DE Housing-Arrowhead: 400-48211, 400-48211R; JAndN Electrical Products: 400-48211; Lester: 12883; Fits Mitsubishi: A002TX2491, A002TX2491A, A2TX2491, A2TX2491A; Fits Subaru: 23700AA750, 23700AA751; Toyota: SU003-00484, SU003-05860Replaces Part Numbers: 400-48211R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.