Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48215-JN

  • Zoro # G108367835


product price: $465.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48215-JN
Zoro #
G108367835
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 11172, VOLT: 12, AMPS: 150, CONDITION: New, REGULATOR CLOCK: 3:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.500mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 12.300mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 2.913, MOUNTING EAR THICKNESS: 74mm, MOUNTING EAR 2 THICKNESS: 2.913, MOUNTING EAR 2 THICKNESS: 74mm, MOUNTING EAR 3 THICKNESS: 2.913, MOUNTING EAR 3 THICKNESS: 74mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: S, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: RC, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.205, PULLEY OUTER DIAMETER: 56mm-Arrowhead: A3TJ0891, AMT0197; Fits Bosch: AL7645X; Fits Ford: 6E5T10300AB, 6E5T-10300-AB, 6E5T10300AD, 6E5T-10300-AD, 6E5T-AB, 6E5T-AD, 6E5Z10346AA, 6E5Z-10346-AA, 7E5T10300AA, 7E5T-10300-AA, 7E5T-AA, GL668; JAndN Electrical Products: 400-48215; Lester: 11172; Fits Mitsubishi: A003TJ0891, A003TJ0891ZC, A3TJ0891, A3TJ0891ZCReplaces Part Numbers: 400-48215

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.