Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Alternator

  • Mfr # 400-48216-JN

  • Zoro # G008367157


product price: $441.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48216-JN
Zoro #
G008367157
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-VOLT: 12, AMPS: 115, CONDITION: New, REGULATOR CLOCK: 1:00, J180 HINGE LENGTH: 197.87, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.900mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 13.300mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.551, MOUNTING EAR THICKNESS: 14mm, MOUNTING EAR 2 THICKNESS: 0.551, MOUNTING EAR 2 THICKNESS: 14mm, MOUNTING EAR 3 THICKNESS: 0.827, MOUNTING EAR 3 THICKNESS: 21mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: D+, TERMINAL 3 SIZE: M4x0.7, TERMINAL ID 4: W, TERMINAL 4 SIZE: M5x0.8, TERMINAL ID 5: S, TERMINAL 5 SIZE: Spade, TERMINAL ID 6: B-, TERMINAL 6 SIZE: M6x1.00, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 1.850, GROOVE OD: 47mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.008, PULLEY OUTER DIAMETER: 51mm-Arrowhead: 400-48216, AMT0246; Fits Mitsubishi: A003TR0093, A003TR0093ZC, A3TR0093, A3TR0093ZC; Volvo: 3803911, 3840181Replaces Part Numbers: 400-48216

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.