Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48218-JN

  • Zoro # G908365932


product price: $306.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48218-JN
Zoro #
G908365932
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 20882, VOLT: 12, AMPS: 80, CONDITION: New, REGULATOR CLOCK: 2:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10.500mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.512, MOUNTING EAR THICKNESS: 13mm, MOUNTING EAR 2 THICKNESS: 0.520, MOUNTING EAR 2 THICKNESS: 13.200mm, MOUNTING EAR 3 THICKNESS: 0.626, MOUNTING EAR 3 THICKNESS: 15.900mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: L, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: R, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 1, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.878, PULLEY OUTER DIAMETER: 73.100mm-Arrowhead: 400-48218; Fits Kubota: 3N301-64011, 3R600-64010, 3R600-64011, 3R600-64012; Lester: 20882; Fits Lucas Electric: LRA03682; Fits Mitsubishi: A005TA5977BZC, A5TA5977, A5TA5977B, A5TA5977BZCReplaces Part Numbers: 400-48218

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.