Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48235-JN

  • Zoro # G908365963


product price: $466.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48235-JN
Zoro #
G908365963
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 20290, VOLT: 24, AMPS: 100, CONDITION: New, REGULATOR CLOCK: 1:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 8.600mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: 9.300mm, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE 3 TYPE: Slotted, MOUNT HOLE ID 4: 9.100mm, MOUNT HOLE 4 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 3.425, MOUNTING EAR THICKNESS: 87mm, MOUNTING EAR 2 THICKNESS: 3.425, MOUNTING EAR 2 THICKNESS: 87mm, MOUNTING EAR 3 THICKNESS: 3.425, MOUNTING EAR 3 THICKNESS: 87mm, MOUNTING EAR 4 THICKNESS: 3.425, MOUNTING EAR 4 THICKNESS: 87mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, POLARITY: Negative, NUMBER OF GROOVES: 10, GROOVE OD: 3.461, GROOVE OD: 87.900mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 3.622, PULLEY OUTER DIAMETER: 92mm, : 5-Pin Regulator Plug @ DFM, S, IG, L, W-Arrowhead: 400-48235; Lester: 20290; Fits Lucas Electric: LRA03706; Fits Mitsubishi: A004TR5691, A4TR5691; Scania: 1884268Replaces Part Numbers: 400-48235

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.