Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48239R-JN

  • Zoro # G908367455


product price: $478.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48239R-JN
Zoro #
G908367455
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 11477, VOLT: 12, AMPS: 180, CONDITION: Remanufactured, REGULATOR CLOCK: 9:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 12.200mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: M10x1.50, MOUNT HOLE 2 TYPE: Threaded, MOUNT HOLE ID 3: 11.100mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNT HOLE ID 4: M10x1.50, MOUNT HOLE 4 TYPE: Threaded, MOUNTING EAR THICKNESS: 0.512, MOUNTING EAR THICKNESS: 13mm, MOUNTING EAR 2 THICKNESS: 1.024, MOUNTING EAR 2 THICKNESS: 26mm, MOUNTING EAR 3 THICKNESS: 0.512, MOUNTING EAR 3 THICKNESS: 13mm, MOUNTING EAR 4 THICKNESS: 1.024, MOUNTING EAR 4 THICKNESS: 26mm, FAN LOCATION: Internal, REGULATOR LOCATION: External, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: F1, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: S, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.252, PULLEY OUTER DIAMETER: 57.200mm-Arrowhead: 400-48239, 400-48239R, AMT0302; Fits Chrysler Motors: 04801769AA, 04801769AB, 4801769AA, 4801769AB; Fits Delco: AR132496; JAndN Electrical Products: 400-48239; Lester: 11477; Fits Mitsubishi: A003TX0391, A003TX0391ZC, A3TX0391Replaces Part Numbers: 400-48239R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.