Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48260-JN

  • Zoro # G608367533


product price: $501.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48260-JN
Zoro #
G608367533
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 11342, VOLT: 12, AMPS: 100, CONDITION: New, REGULATOR CLOCK: 9:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 8.900mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: 10.500mm, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 8.500mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNT HOLE ID 4: 10.400mm, MOUNT HOLE 4 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 1.772, MOUNTING EAR THICKNESS: 45mm, MOUNTING EAR 2 THICKNESS: 1.772, MOUNTING EAR 2 THICKNESS: 45mm, MOUNTING EAR 3 THICKNESS: 3.130, MOUNTING EAR 3 THICKNESS: 79.500mm, MOUNTING EAR 4 THICKNESS: 2.953, MOUNTING EAR 4 THICKNESS: 75mm, FAN LOCATION: Internal, REGULATOR LOCATION: External, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: D, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: P, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 1.969, GROOVE OD: 50mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.130, PULLEY OUTER DIAMETER: 54.100mm-Arrowhead: 400-48260, AMT0282; Fits Delco: AR130815; Lester: 11342; Fits Lucas Electric: LRA03863; Mazda: LF8J18-300, LF8J18-300R00; Fits Mitsubishi: A002TJ0791, A2TJ0791Replaces Part Numbers: 400-48260

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.