Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48263-JN

  • Zoro # G208367834


product price: $461.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48263-JN
Zoro #
G208367834
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 11631, VOLT: 12, AMPS: 110, CONDITION: New, REGULATOR CLOCK: 12:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.400mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 11mm, MOUNT HOLE 3 TYPE: Unthreaded, ALT MOUNTING FOOT INNER DIAMETER: M8x1.25, ALT MOUNTING FOOT TYPE: Threaded, MOUNTING EAR THICKNESS: 1.575, MOUNTING EAR THICKNESS: 40mm, MOUNTING EAR 2 THICKNESS: 1.575, MOUNTING EAR 2 THICKNESS: 40mm, MOUNTING EAR 3 THICKNESS: 1.575, MOUNTING EAR 3 THICKNESS: 40mm, ALT MOUNTING FOOT THICKNESS: 0.591, ALT MOUNTING FOOT THICKNESS: 15mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL ID 3: C, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: S, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 2.146, GROOVE OD: 54.500mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.323, PULLEY OUTER DIAMETER: 59mm, : Pulse Width Modulation PWM Regulated Voltage Controlled RVC-Arrowhead: AMT0304; Fits Delco: AR133814; Lester: 11631; Fits Lucas Electric: LRA03991; Fits Mitsubishi: A2TL0291, A2TL0291A; Fits Subaru: 23700AA720, 23700AA721Replaces Part Numbers: 400-48263

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.