Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48264R-JN

  • Zoro # G908365796


product price: $495.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48264R-JN
Zoro #
G908365796
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech InfoJN Electrical Products 40048264 Lester 13226 Fits Lucas Electric LRA03786 Fits Mitsubishi 1800A121, 1800A288, A2TX0881, A2TX0881ALESTER 13226, VOLT 12, AMPS 130, CONDITION Remanufactured, REGULATOR CLOCK 1100, ROTATION DIRECTION Clockwise, MOUNT HOLE ID 1 10400mm, MOUNT HOLE 1 TYPE Unthreaded, MOUNT HOLE 2 TYPE Unthreaded, MOUNT HOLE ID 3 10400mm, MOUNT HOLE 3 TYPE Unthreaded, MOUNTING EAR THICKNESS 0709, MOUNTING EAR THICKNESS 18mm, MOUNTING EAR 2 THICKNESS 0512, MOUNTING EAR 2 THICKNESS 13mm, MOUNTING EAR 3 THICKNESS 0630, MOUNTING EAR 3 THICKNESS 16mm, FAN LOCATION Internal, REGULATOR LOCATION Internal, TERMINAL ID 2 B, TERMINAL 2 SIZE M8x125, TERMINAL ID 3 C, TERMINAL 3 SIZE Spade, TERMINAL ID 4 S, TERMINAL 4 SIZE Spade, TERMINAL ID 5 L, TERMINAL 5 SIZE Spade, TERMINAL ID 6 FR, TERMINAL 6 SIZE Spade, POLARITY Negative, NUMBER OF GROOVES 6, GROOVE OD 2161, GROOVE OD 54900mm, PULLEY TYPE Clutch, PULLEY OUTER DIAMETER 2323, PULLEY OUTER DIAMETER 59mmReplaces Part Numbers 40048264R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.