Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48265-JN

  • Zoro # G008367683


product price: $261.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48265-JN
Zoro #
G008367683
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 11269, VOLT: 12, AMPS: 150, CONDITION: New, REGULATOR CLOCK: 3:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.200mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Slotted, MOUNT HOLE ID 3: 12.400mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 2.913, MOUNTING EAR THICKNESS: 74mm, MOUNTING EAR 2 THICKNESS: 2.913, MOUNTING EAR 2 THICKNESS: 74mm, MOUNTING EAR 3 THICKNESS: 2.913, MOUNTING EAR 3 THICKNESS: 74mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: AS, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: RC, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: LI, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 2.362, GROOVE OD: 60mm, PULLEY TYPE: Solid-Arrowhead: 400-48265; Fits Ford: 8L8T10300CA, 8L8Z10346B, GL925; Lester: 11269; Mazda: ZZC5-18-300; Fits Mitsubishi: A003TJ2191, A003TJ2191ZC, A3TJ2191, A3TJ2191ZCReplaces Part Numbers: 400-48265

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.