Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48273-JN

  • Zoro # G608367502


product price: $583.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48273-JN
Zoro #
G608367502
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 11376, VOLT: 12, AMPS: 135, CONDITION: New, REGULATOR CLOCK: 9:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.600mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10.500mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.709, MOUNTING EAR THICKNESS: 18mm, MOUNTING EAR 2 THICKNESS: 0.500, MOUNTING EAR 2 THICKNESS: 12.700mm, MOUNTING EAR 3 THICKNESS: 0.630, MOUNTING EAR 3 THICKNESS: 16mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: G PWM, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: S, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, TERMINAL ID 6: FR, TERMINAL 6 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 2.165, GROOVE OD: 55mm, PULLEY TYPE: Clutch, PULLEY OUTER DIAMETER: 2.323, PULLEY OUTER DIAMETER: 59mm-Arrowhead: 400-48273, AMT0230; Lester: 11376; Fits Mitsubishi: 1800A155, A3TL0081, M1800A155DReplaces Part Numbers: 400-48273

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.