Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-48274-JN

  • Zoro # G208367018


product price: $277.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-48274-JN
Zoro #
G208367018
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 400-48274, AMT0192; Fits Bosch: AL6463X; Fits Chrysler Motors: 4801322AB; JANNCO: 400-48274N; Lester: 11229; Fits Mitsubishi: A3TJ1881, A3TJ1881ZC-LESTER: 11229, VOLT: 12, AMPS: 140, CONDITION: New, REGULATOR CLOCK: 6:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.300mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10.700mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 1.169, MOUNTING EAR THICKNESS: 29.700mm, MOUNTING EAR 2 THICKNESS: 1.165, MOUNTING EAR 2 THICKNESS: 29.600mm, MOUNTING EAR 3 THICKNESS: 1.177, MOUNTING EAR 3 THICKNESS: 29.900mm, FAN LOCATION: Internal, REGULATOR LOCATION: External, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: F1, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: S, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 2.268, GROOVE OD: 57.600mm, PULLEY TYPE: Decoupler, PULLEY OUTER DIAMETER: 2.480, PULLEY OUTER DIAMETER: 63mmReplaces Part Numbers: 400-48274

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.