Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52264R-JN

  • Zoro # G508367862


product price: $401.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52264R-JN
Zoro #
G508367862
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 12660, FAMILY: Fits Denso SC Hairpin, VOLT: 12, AMPS: 150, CONDITION: Remanufactured, REGULATOR CLOCK: 11:30, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.866, MOUNTING EAR THICKNESS: 22mm, MOUNTING EAR 2 THICKNESS: 2.299, MOUNTING EAR 2 THICKNESS: 58.400mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: S, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: IGN, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 8, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.756, PULLEY OUTER DIAMETER: 70mm-Arrowhead: AND0548, ND104210-3921; Fits Denso: 021080-014, 021080-0140, 104210-3920, 104210-3921; JAndN Electrical Products: 400-52264, 400-52264R; Fits John Deere: RE186320, RE257541; Lester: 12660; Fits Lucas Electric: LRA03912Replaces Part Numbers: 400-52264R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.