Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52268-JN

  • Zoro # G608366987


product price: $503.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52268-JN
Zoro #
G608366987
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 400-52268; Fits Denso: 102211-2820, 102211-2821; Komatsu: 600-861-3411; Lester: 13144-LESTER: 13144, VOLT: 24, AMPS: 35, CONDITION: New, REGULATOR CLOCK: 6:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.795, MOUNTING EAR THICKNESS: 20.200mm, MOUNTING EAR 2 THICKNESS: 2.276, MOUNTING EAR 2 THICKNESS: 57.800mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, POLARITY: Negative, NUMBER OF GROOVES: 8, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 3.311, PULLEY OUTER DIAMETER: 84.100mm, : Includes Three Wire to Two Wire Conversion HarnessReplaces Part Numbers: 400-52268

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.