Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52272-JN

  • Zoro # G308367826


product price: $448.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52272-JN
Zoro #
G308367826
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 12852, VOLT: 12, AMPS: 120, CONDITION: New, REGULATOR CLOCK: 12:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.886, MOUNTING EAR THICKNESS: 22.500mm, MOUNTING EAR 2 THICKNESS: 2.287, MOUNTING EAR 2 THICKNESS: 58.100mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: P, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: IG, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 2, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 3.346, PULLEY OUTER DIAMETER: 85mm-Arrowhead: AND0586, ND021080-0500, ND102211-0830; Bomag: 31791226; Cummins: C6008611951; Fits Denso: 021080-050, 021080-0500, 102211-083, 102211-0830; JAndN Electrical Products: 400-52272; JLG/Gradall Industries: 70021849; Komatsu: 600-861-1951; Lester: 12852Replaces Part Numbers: 400-52272

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.