Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52282-JN

  • Zoro # G608367670


product price: $289.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52282-JN
Zoro #
G608367670
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AND0329; Fits BMW: 12-31-7-515-030; Fits Bosch: AL9434X; Fits Denso: 102211-2230, 102211-2231, 102211-2232, 102211-2233, 210-0524; JAndN Electrical Products: 400-52282; Lester: 11049; Fits Lucas Electric: LRA02548; Rover: YLE102340-LESTER: 11049, VOLT: 12, AMPS: 105, CONDITION: New, REGULATOR CLOCK: 12:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 8mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10.500mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 2.638, MOUNTING EAR THICKNESS: 67mm, MOUNTING EAR 2 THICKNESS: 3.268, MOUNTING EAR 2 THICKNESS: 83mm, MOUNTING EAR 3 THICKNESS: 3.268, MOUNTING EAR 3 THICKNESS: 83mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: C, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: IG, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.185, PULLEY OUTER DIAMETER: 55.500mmReplaces Part Numbers: 400-52282

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.