Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Alternator

  • Mfr # 400-52283R-JN

  • Zoro # G908367851


product price: $472.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400-52283R-JN
Zoro #
G908367851
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 11624, FAMILY: Fits Denso SC Hairpin, VOLT: 12, AMPS: 200, CONDITION: Remanufactured, REGULATOR CLOCK: 11:30, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.500mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: M10x1.50, MOUNT HOLE 3 TYPE: Threaded, MOUNTING EAR THICKNESS: 0.594, MOUNTING EAR THICKNESS: 15.100mm, MOUNTING EAR 2 THICKNESS: 0.602, MOUNTING EAR 2 THICKNESS: 15.300mm, MOUNTING EAR 3 THICKNESS: 0.906, MOUNTING EAR 3 THICKNESS: 23mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: BVS, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: RC, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: LI, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.480, PULLEY OUTER DIAMETER: 63mm-Arrowhead: AND0591, ND210-0826, VND0591; Fits Bosch: AL7674X; Fits Denso: 104210-6670, 210-0826; Fits Ford: CL3T10300BA, CL3T-10300-BA, CL3Z10346B, CL3Z-10346-B, GL8674; JAndN Electrical Products: 400-52283, 400-52283R, 400-52645; JANNCO: 400-52283R, 400-52645R; Lester: 11624Replaces Part Numbers: 400-52283R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.