Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52290R-JN

  • Zoro # G108367866


product price: $463.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52290R-JN
Zoro #
G108367866
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 11206, FAMILY: Fits Denso SC Hairpin, VOLT: 12, AMPS: 150, CONDITION: Remanufactured, REGULATOR CLOCK: 7:30, ROTATION DIRECTION: Clockwise, MOUNT HOLE 1 TYPE: Slotted, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 11.800mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 1.976, MOUNTING EAR THICKNESS: 50.200mm, MOUNTING EAR 2 THICKNESS: 1.976, MOUNTING EAR 2 THICKNESS: 50.200mm, MOUNTING EAR 3 THICKNESS: 1.583, MOUNTING EAR 3 THICKNESS: 40.200mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: LI, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: RC, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: BVS, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.386, PULLEY OUTER DIAMETER: 60.600mm-Arrowhead: AND0327, VND0327; Fits Bosch: AL9355X; Fits Denso: 104210-3690, 104210-3691; JAndN Electrical Products: 400-52290, 400-52290R; Lester: 11206; Fits Lucas Electric: LRA02880; Rover: YLE500190, YLE500190EReplaces Part Numbers: 400-52290R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.