Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52291R-JN

  • Zoro # G808367456


product price: $433.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52291R-JN
Zoro #
G808367456
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AND0417, VND0417; Fits Bosch: AL6461X; Fits Chrysler Motors: 56028697AE, 56028697AH; Fits Denso: 210-0630, 210-0636, 421000-0410, 421000-0580; JAndN Electrical Products: 400-52291, 400-52291R; Lester: 11298; Fits Lucas Electric: LRA04111-LESTER: 11298, FAMILY: Fits Denso SC Hairpin, VOLT: 12, AMPS: 160, CONDITION: Remanufactured, REGULATOR CLOCK: 12:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 12mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: M10x1.50, MOUNT HOLE 2 TYPE: Threaded, MOUNT HOLE ID 3: 11.300mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNT HOLE ID 4: M10x1.50, MOUNT HOLE 4 TYPE: Threaded, MOUNTING EAR THICKNESS: 0.559, MOUNTING EAR THICKNESS: 14.200mm, MOUNTING EAR 2 THICKNESS: 0.787, MOUNTING EAR 2 THICKNESS: 20mm, MOUNTING EAR 3 THICKNESS: 0.559, MOUNTING EAR 3 THICKNESS: 14.200mm, MOUNTING EAR 4 THICKNESS: 0.787, MOUNTING EAR 4 THICKNESS: 20mm, FAN LOCATION: Internal, REGULATOR LOCATION: External, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: F, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: B, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 7, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.488, PULLEY OUTER DIAMETER: 63.200mm, : Plug Code F, BReplaces Part Numbers: 400-52291R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.