Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52292R-JN

  • Zoro # G308367536


product price: $329.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52292R-JN
Zoro #
G308367536
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 11292, FAMILY: Fits Denso SC Hairpin, VOLT: 12, AMPS: 150, CONDITION: Remanufactured, REGULATOR CLOCK: 11:30, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M6x1.00, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE ID 2: 9mm, MOUNT HOLE 2 TYPE: Slotted, MOUNT HOLE ID 3: M6x1.00, MOUNT HOLE 3 TYPE: Threaded, MOUNT HOLE ID 4: 9mm, MOUNT HOLE 4 TYPE: Slotted, MOUNTING EAR THICKNESS: 0.630, MOUNTING EAR THICKNESS: 16mm, MOUNTING EAR 2 THICKNESS: 1.008, MOUNTING EAR 2 THICKNESS: 25.600mm, MOUNTING EAR 3 THICKNESS: 0.630, MOUNTING EAR 3 THICKNESS: 16mm, MOUNTING EAR 4 THICKNESS: 1.008, MOUNTING EAR 4 THICKNESS: 25.600mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: BVS, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: RC, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: LI, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.339, PULLEY OUTER DIAMETER: 59.400mm-Arrowhead: AND0492, VND0492; Fits Denso: 104210-1110, 104210-5970, 210-0703; Fits Ford: 9L3T10300CB, 9L3T-10300-CB, 9L3T-CB, 9L3Z10346C, 9L3Z-10346-C, AL1T10300AA, AL1T-10300-AA, AL1Z10346A, AL1Z-10346-A, GL987; JAndN Electrical Products: 400-52292, 400-52292R; Lester: 11292Replaces Part Numbers: 400-52292R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.