Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52300-JN

  • Zoro # G208367582


product price: $335.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52300-JN
Zoro #
G208367582
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AND0275, AND0277; Fits Bosch: AL3329X, AL3353X; Fits Denso: 101211-7400, 102211-0770, 210-0451, 210-0454, 9662219-077; JAndN Electrical Products: 400-52300; Lester: 13959, 13962; Fits Lucas Electric: LRA03000; Toyota: 27060-28080, 27060-28100, 27060-28100-84-LESTER: 13959, 13962, VOLT: 12, AMPS: 100, CONDITION: New, REGULATOR CLOCK: 1:30, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: M10x1.25, MOUNT HOLE 3 TYPE: Threaded, MOUNTING EAR THICKNESS: 0.756, MOUNTING EAR THICKNESS: 19.200mm, MOUNTING EAR 2 THICKNESS: 0.701, MOUNTING EAR 2 THICKNESS: 17.800mm, MOUNTING EAR 3 THICKNESS: 0.906, MOUNTING EAR 3 THICKNESS: 23mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: S, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: IG, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 7, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.543, PULLEY OUTER DIAMETER: 64.600mmReplaces Part Numbers: 400-52300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.