Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52327-JN

  • Zoro # G608366277


product price: $280.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52327-JN
Zoro #
G608366277
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 13499, VOLT: 12, AMPS: 70, CONDITION: New, REGULATOR CLOCK: 3:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.858, MOUNTING EAR THICKNESS: 21.800mm, MOUNTING EAR 2 THICKNESS: 2.311, MOUNTING EAR 2 THICKNESS: 58.700mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: S, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: IG, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 5, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.283, PULLEY OUTER DIAMETER: 58mm-AC Fits Delco Tools: 334-1189; Arrowhead: AND0082; Fits Bosch: 13499, AL3274N, AL3274X; Fits Delco: 10464169, 10464202; Fits Denso: 101211-0070, 101211-0071, 101211-0170, 210-0117; JAndN Electrical Products: 400-52327; Lester: 13499; Fits Lucas Electric: LRB00211; Toyota: 27060-74370, 27060-74370-84, 27060-74400, 27060-74630; Valeo: VA496Replaces Part Numbers: 400-52327

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.