Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-52328R-JN

  • Zoro # G908367745


product price: $394.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52328R-JN
Zoro #
G908367745
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AND0596, ND021080-1540, ND210-0677, ND421000-7001, ND421000-7160, VND0596; Fits Chrysler Motors: 04801313AC, 04801313AD, 4801313AC, 4801313AD; Fits Denso: 021080-1540, 210-0677, 211-8101, 421000-7001, 421000-7160; JAndN Electrical Products: 400-52328, 400-52328R; Lester: 11379-LESTER: 11379, FAMILY: Fits Denso SC Hairpin, VOLT: 12, AMPS: 220, CONDITION: Remanufactured, REGULATOR CLOCK: 10:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 11.800mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: M10x1.50, MOUNT HOLE 2 TYPE: Threaded, MOUNT HOLE ID 3: 11.200mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNT HOLE ID 4: M10x1.50, MOUNT HOLE 4 TYPE: Threaded, MOUNTING EAR THICKNESS: 0.551, MOUNTING EAR THICKNESS: 14mm, MOUNTING EAR 2 THICKNESS: 0.756, MOUNTING EAR 2 THICKNESS: 19.200mm, MOUNTING EAR 3 THICKNESS: 0.551, MOUNTING EAR 3 THICKNESS: 14mm, MOUNTING EAR 4 THICKNESS: 0.756, MOUNTING EAR 4 THICKNESS: 19.200mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: F1, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: S, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 8, PULLEY TYPE: Clutch, PULLEY OUTER DIAMETER: 2.559, PULLEY OUTER DIAMETER: 65mmReplaces Part Numbers: 400-52328R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.